INTERLOGIX | TVP-4402
Network Camera, PTZ, HD-TVI, DWDR, 3DNR, NTSC, TVI/RS485/RS422, Surface/Flush Mount, 30x Zoom, 1080p Resolution, 4 to 120 MM Lens, 24 Volt AC

MFR PART #  TVP-4402
PART #  858823
Minimum 1 EACH
In Stock

Description

The TruVision HD-TVI Analog PTZ Cameras by Interlogix utilize the latest PTZ technology to provide powerful, cost-effective surveillance for retail, commercial and small business applications. With 1080p resolution and a 30X optical zoom (16X digital) working together, these cameras deliver crisp, clear images, even at a distance.The HD-TVI Analog PTZ cameras are available in wall/pendant mount (IR or non IR versions) or surface/flush mount (non IR version) to meet various application needs. The sur face/flush version includes the flush mount bracket, which can be removed to convert it to a surface mount PTZ. With advanced features, such as True Day/Night surveillance and Digital Wide Dynamic Range (DWDR) imaging, these cameras are able to provide optimal image quality in a variety of indoor or outdoor environments.

Features

  • 1080p HD Resolution
  • 960H BNC Output
  • HD-TVI Technology for Transmitting Full HD Quality Video Over Existing Coax Cable
  • True Day/Night Functionality
  • 360 Degree Endless Rotation
  • Auto-Flip Image
  • Truvision up the Coax Data Transmission Support
  • GEA Seriunt Compatibility
  • Privacy Masking and Motion Detection
  • RoHS Compliant

Specifications:

Form Factor DOME
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.