INTERLOGIX | TVW-3120
Wedge IR Camera, IP, Wi-Fi, DWDR, NTSC, Day/Night, H.264/MJPEG, 1280 x 960 Resolution, F1.2 Fixed 2.8 MM Lens, 64 GB, 12 VDC 420 mA 5 Watt, PoE

MFR PART #  TVW-3120
PART #  795582
Minimum 1 Each
In Stock

Description

UltraSync Self-Contained Hub, part of the UltraSync Series of smart security products by Interlogix, is the first wireless security panel to feature a built-in web browser, offering simple installations, programming and control. The UltraSync Self-Cont ained Hub comes standard with a Z-Wave radio, allowing users to control Z-Wave lights, thermostats and locks at home or away via the UltraSync mobile application available for iOS and Android devices.

Interlogix’s UltraSync SmartHome system uses pre-set schedules, geo location and remote system management to help users manage energy consumption.

Features

  • Compression Technology with Dual Streaming Capability Accommodates Multiple Setting
  • Compatible Only with UltraSync Series Products by Interlogix
  • Hallway View, Region of Interest
  • DWDR and/or Real Time Video Streaming upto 1080P Resolution to Capture Evry Detail
  • True Day/Night Functionality and Infrared Illuminators for Capturing Images in Various Lighting Scenarios
  • 33 Foot IR Range with On/Off Setting
  • Motion Detection, Tamper Proof and Privacy Masking
  • Advanced Cross Line and Intrusion Detection
  • I Environmental Rating
  • Vandal Rating
  • Edge Recording on upto 64GB Micro SD/SDXC Card for Video Playback
  • Fast and Simple Integration into UltraSync App Using Camera Scan Feature

Tech Info

UL, FCC, CE, C-Tick, REACH, IEEE 802.3af

Specifications:

Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.