THOMAS & BETTS | TY2X2NPG6
Wiring duct narrow slot, 2 in. x 2 in. rigid PVC, gray

MFR PART #  TY2X2NPG6
PART #  597675
Minimum 1 EACH
Call for Availability

Description

Thomas & Betts’ innovative new Ty-Duct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems.

Applications

Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.

Features

  • Available in solid, wide slot, narrow slot, and round hole versions to meet your capacity and flexibility needs
  • Widths from .75" to 6" and depths from 1" to 5"
  • Optional adhesive back for quick, hassle-free installation
  • Complete selection of accessories an

Specification Description

Material: Rigid PVC
Temperature rating: -40F (-40C) to 122F (50C)
Flammability rating: UL94V-0
North American and DIN style mounting holes
Flush mount cover design, cover mounts flush with side walls
Color: Gray
Nominal width (inches): 2
Length (feet): 6

Tech Info

UL recognized continuous - use temperature - 122F (50C)
UL 94 Flammability - Rating of V-0
Conforms with NFPA 79-2002 Section 14.3.1 requirement for Flame Retardant Material
CE compliant for European shipping
CSA Certified
RoHs Certified

Specifications:

Components SLOTTED DUCT HIGH DENSITY
Fiber Duct H x W 2" X 2"
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT

Data Sheets

PRODUCT OVERVIEW