THOMAS & BETTS | TY2X2WPW6
Wiring duct wide slot, 2 in. x 2 in. rigid PVC, white

MFR PART #  TY2X2WPW6
PART #  597692
Minimum 1 EACH
Call for Availability

Description

Thomas & Betts’ innovative new Ty-Duct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems.

Applications

Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.

Features

  • Wide fingers and slots increase rigidity and enable insertion of bundles
  • V-Shaped slot lead-in enables easier and faster wire installation
  • Rounded edges keep hands and wires free of abrasion
  • Non-slip cover does not slide easily and resists vibration
  • Fl

Specification Description

Material: Rigid PVC
Temperature rating: -40F (-40C) to 122F (50C)
Flammability rating: UL94V-0
North American and DIN style mounting holes
Flush mount cover design, cover mounts flush with side walls
Color: white
Nominal width (inches): 2
Length (feet): 6

Tech Info

UL recognized continuous - use temperature - 122F (50C)
UL 94 Flammability - Rating of V-0
Conforms with NFPA 79-2002 Section 14.3.1 requirement for Flame Retardant Material
CE compliant for European shipping
CSA Certified
RoHs Certified

Specifications:

Components SLOTTED DUCT STANDARD
Fiber Duct H x W 2" X 2"
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT

Data Sheets

PRODUCT OVERVIEW

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.