HELLERMANNTYTON | TYHCP
Handi-Card Wire and Cable Markers, .25" x 1.5", Solid Letter P, 36 Per Card, TYHC, White, 25/pkg

MFR PART #  TYHCP
PART #  702651
Minimum 1 PACK
Call for Availability

Description

HellermannTyton Handi-Cards are easy release pre-printed cloth markers, on a plastic card, with a strong adhesive for a long lasting bond on wire and cable. The markers are available in Solid format where each marker on the card contains the same legen d and Sequence format where each marker on the card contains a different number or letter which is usually printed in sequence from lowest to highest in sort order.

Features

  • Handi-Cards have a split backing so that a portion of the liner can be removed to expose the markers for easy dispensing.
  • Handi-Cards are kitted on the card so that specific markers can be removed without affecting the other markers on the card.
  • Markers are pre-printed so no additional post printing is required, saving time and money.
  • Label material is a conformable cloth that ensures markers stay on wires and cables for the life of the application.

Specification Description

Color: White
Material: Vinyl Cloth (TYHC)
Operating Temperature: -40F to +248F (-40C to +120C)

Specifications:

Approvals NONE
Category LABELS
Color WHITE
RoHS Compliant NOT DECLARED
UNSPSC Code 39131500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.