TRIPP LITE | U026-15M
USB 2.0 Hi-Speed Active Extension Repeater Cable (USB-A M/F), 15 m (49 ft.)

MFR PART #  U026-15M
PART #  932087
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s U026-15M USB 2.0 Hi-Speed Active Extension Repeater Cable (M/F) increases the length of a device cable up to 49 feet with no danger of signal loss or performance decrease. Connect the male plug to a USB port on your computer or hub and the female end to a USB device cable. A built-in bus-powered signal booster ensures peak USB 2.0 signal quality. Backward compatible with previous USB generations, this cable supports data transfer rates up to 480 Mbps.

The U026-15M works with all computers, devices and cables with USB-A connectors, and provides up to 250mA of power to a connected device (an external power supply or powered USB 2.0 hub is required for power applications stronger than 250mA). Premium foil and braid shielding delivers t op-of-the-line signal quality and protection from EMI/RFI interference. Nickel-plated USB connectors with gold-plated copper contacts ensure excellent conductivity. Integral strain relief ensures the cable and connectors last a long time.

Features

  • Adds 49 ft. to existing USB device cable
  • Supports data transfer rates up to 480 Mbps
  • Built-in booster for peak USB 2.0 signal quality
  • Provides up to 250mA of power to connected device
  • Backward compatible with previous USB generations

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.