TRIPP LITE | U280-002-W12
2-Port USB Wall/Travel Charger, 5V 3.4A / 17W

MFR PART #  U280-002-W12
PART #  812806
Minimum 1 Each
In Stock

Description

The U280-002-W12 is a lightweight USB wall charger perfectly sized for packing away in your purse, suitcase, backpack or laptop bag for charging on the move. Compatible with a wide range of portable electronic devices, this convenient charger features two 5V USB-A ports: 1.0A for charging smartphones and MP3 players and 2.4A for tablets and other larger devices. The unit’s smart charging controller chip automatically detects the connected device and adjusts USB signal and power output to ensure the fastest charging speed. Plug the charger into any NEMA 1-15R, NEMA 5-15R or NEMA 5-15/20R socket to draw AC power. The plug folds into the charger when not in use to shield it from damage and avoid snagging or scratching the contents of your bag. Prote cts against overloads, short circuits, overcurrent and overvoltage.

Features

  • Charges 2 Devices at Once
  • Compatible with portable electronic devices, such as smartphones, tablets, digital cameras and MP3 players
  • Dual 5V USB-A ports charge devices at 1.0A or 2.4A
  • Automatically adjusts USB signal and power output for optimum chargng speed
  • Protects against overloads, short circuits, overcurrent and overvoltage
  • Convenient Charging Almost Anywhere
  • Perfectly sized to carry in purses, suitcases, backpacks and laptop bags
  • Plugs into any NEMA 1-15R, NEMA 5-15R or NEMA 5-15/20R sockeFolding plug design protects plug and the contents of your bag from damage
  • Works with your existing USB cables

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.