TRIPP LITE | U280-010-ST
10-Port USB Charging Station with Adjustable Storage, 12V 8A (96W) USB Charger Output

MFR PART #  U280-010-ST
PART #  812808
Minimum 1 Each
In Stock

Description

Whether you’re at home or in the office, Tripp Lite’s U280-010-ST 10-Port USB Charger provides plenty of ports and power to keep all your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device to charge another. You can charge up to ten tablets, cell phones, laptops and other devices at the same time. It doesn’t require a computer, so you can take it anywhere AC power is available.To charge your USB devices, simply plug the included external d ual-voltage (100V-240V) power supply into any NEMA 5-15R outlet, and connect your devices to the available USB ports. The charger protects against overheating, overcurrent and overcharging - in fact, it stops charging as soon as your devices’ batteries are at full capacity. A front LED indicates the unit is turned on and receiving AC power.The U280-010-ST delivers up to 5V, 2.4A to each port, which is perfect for charging even battery-intensive devices like the Apple iPad. Plus, adjustable brackets on top of the charger allow it to also act as storage, providing space to neatly organize devices while they charge. You can adjust the brackets to accommodate the number and size of the devices being charged.

Features

  • Charges Up to 10 Devices at the Same Time
  • Ideal for charging tablets, cell phones, laptops and other devices at home or work
  • Connect devices to unit’s USB ports for proficient charging
  • Charges anywhere AC power is available - no computer required
  • Prodes Plenty of Juice for Charging
  • Delivers up to 5V, 2.4A per port, enough for charging battery-intensive devices like the Apple iPad
  • Protects against overheating, overcurrent and overcharging
  • Also Functions as Efficient Storage
  • Includes 14 adjustablbrackets that neatly organize devices while they charge
  • Brackets are adjustable to accommodate number and size of devices being charged
  • Easy to Use
  • Included external dual-voltage (100-240V) power supply plugs into any NEMA 5-15R outlet
  • Front LED indites when unit is turned on and receiving AC power

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.