TRIPP LITE | U324-003-KJ
USB 3.0 SuperSpeed Keystone Jack Type-A Extension Cable (M/F), 3 ft.

MFR PART #  U324-003-KJ
PART #  812815
Minimum 1 EACH
Call for Availability

Description

The Tripp Lite U324-003-KJ USB 3.0 SuperSpeed Keystone Jack Type-A Extension Cable allows you to terminate a USB connection in a universal keystone wallplate, outlet box or panel. Ideal for giving your conference room a professional, clutter-free look, this cable can complete an in-wall run and keep components out of sight in a closet or another room to eliminate cable clutter.The U324-003-KJ connects two USB-A devices, such as computers, keyboards, external hard drives and flash drives. It supports data transfer rates up to 5 Gbps - ten times the speed of USB 2.0 - as well as more efficient power. The bi-directional data interface allows data to flow both directions simultaneously, increasing theoretical bandwidth by ten times.Backward compatibl e with earlier USB generations, the three-foot U324-003-KJ features premium foil and braid shielding to deliver reliable, error-free signal quality and protection from EMI/RFI interference. Molded nickel-plated connectors with gold-plated copper contac ts ensure excellent conductivity. Integral strain relief ensures the cable and connectors last a long time. A rugged PVC jacket protects twisted 28 AWG data lines and 24 AWG power lines.

Features

  • Mount a USB 3.0 Type-A Port in a Fixed Location
  • USB-A female keystone jack connector snaps easily into universal keystone wallplate, outlet box or panel
  • Gives your conference room a professional, clutter-free look
  • Connects computers, keyboards, externl hard drives, flash drives and other USB-A devices
  • Data transfer rates up to 5 Gbps
  • Bi-directional data interface allows data to flow both directions
  • Backward compatible with earlier USB generations
  • Premium Construction for Superior Signal TransferÔemium foil and braid shielding for error-free signal quality and EMI/RFI protection
  • Molded nickel-plated connectors and gold-plated copper contacts
  • Integral strain relief for long life
  • Twisted 28/24 AWG data/power lines
  • Rugged PVC jacket

Specifications:

UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.