TRIPP LITE | U336-U03-GB
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter with 3 Port USB 3.0 Hub
Description
Tripp Lites U336-U03-GB, USB 3.0 Gigabit Network Adapter, allows you to turn a single SuperSpeed USB 3.0 computer port into an RJ45 Gigabit network port, and, creates three new additional USB 3.0 hub ports as well.This USB 3.0-based NIC lets you connec t to your home or office network at full Gigabit speeds, with support for 10/100/1000Mbps. Supports features such as Wake on LAN (WoL), VLAN tagging, and Jumbo Frames.In addition to the Ethernet Gigabit port, the unit also adds three USB 3.0 hub ports to your system, supporting USB 3.0 speeds of up to 5 Gbps.U336-U03-GB is backward compatible with USB 2.0 and USB 1.x standards, and will support older USB devices. It can also be used with older systems that do not have USB 3.0 ports (network speed li mited by USB 1.x/2.0 bus), allowing you to utilize USB 3.0/2.0/1.x devices. Works with or without included power adapter.
Features
- Combines a USB 3.0 SuperSpeed 3-Port hub with a Gigabit Ethernet adapter
- Supports data transfer rates up to 5 Gbps
- Backward compatible with USB 2.0 and 1.1 devices (at USB 2.0 and 1.1 speeds)
- Gigabit Ethernet port supports true 10/100/1000 Mbps networ speeds
- IEEE 802.3az (Energy Efficient Ethernet) compliant
- Supports IPv4 and IPv6 pack Checksum Offload Engine (COE) to reduce CPU loading
- Both full-duplex and half-duplex operations are supported
- Supports Wake-on-LAN, Jumbo Frames and VLAN tagging
- lTek RTL8153 chipset
Specifications:
UNSPSC Code | 39120000 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.