TRIPP LITE | U420-003
USB 3.1 Gen 1 (5 Gbps) Cable, USB Type-C (USB-C) M/M, 3-ft. Length

MFR PART #  U420-003
PART #  812834
Minimum 1 EACH
Call for Availability

Description

The U420-003 USB 3.1 Gen 1 Cable connects two devices with USB-C connectors-such as smartphones, tablets, Ultrabooks and computers-or a USB-C device to a wall charger with a USB-C port. This 3-foot cable supports data transfer speeds up to 5 Gbps and p ower output up to 3A for fast charging of mobile devices. Unlike traditional USB cables that can be attached only one way, the reversible USB-C male connectors plug into a USB port in either direction for fast, fumble-free connection every time. Superi or foil shielding provides reliable, error-free data communication. Nickel-plated molded end connectors and gold-plated copper contacts ensure superior conductivity and long life. Slim form supports evolving design trends toward smaller devices. Backwa rd compatible with previous USB generations.

Features

  • Supports USB 3.1 Gen 1
  • Data transfer speeds up to 5 Gbps - 10 times faster than USB 2.0
  • Power output up to 3A - perfect for fast charging of most mobile devices
  • Backward-compatible with previous USB generations
  • USB Type-C Male Connector
  • Fumble-free ersible plug ensures fast, easy connection every time
  • Small enough for a smartphone or tablet, yet powerful enough for a laptop, Ultrabook, or computer
  • Premium Construction
  • Gold-plated copper contacts and nickel-plated molded ends provide a lifetime o heavy use and superior conductivity
  • Superior foil shielding offers reliable, error-free data communication
  • Slim, sleek design tailored for emerging design trends toward smaller devices

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.