TRIPP LITE | U426-003-G2
USB 3.1 Gen 2 (10 Gbps) Cable, USB Type-C (USB-C) to USB 3.0 Micro-B (M/M), 3 ft.

MFR PART #  U426-003-G2
PART #  931992
Minimum 1 Each
Call for Availability

Description

The U426-003-G2 USB 3.1 Gen 2 Cable connects a computer, laptop, tablet or other device with a USB-C port to a smartphone, external hard drive or other peripheral with a USB 3.0 Micro-B port. This three-foot cable supports USB 3.1 Gen 2 data transfer s peeds up to 10 Gbps and power output up to 3A for fast charging of mobile devices. A reversible USB-C male connector plugs into a USB port in either direction for fast, fumble-free connection every time.

Premium foil and braid shielding delivers reliable, error-free signal quality and protection from EMI/RFI interference. Molded nickel-plated connectors with gold-plated contacts ensure excellent conductivity. Integral strain relief ensures the cable and connectors last a long time. Backward compati ble with previous USB generations.



USB Type-C and USB-C are trademarks of USB Implementers Forum

Features

  • USB 3.1 Gen 2 data transfer speeds up to 10 Gbps
  • Power output up to 3A for fast-charging devices
  • Reversible USB-C male connector for fast connection the first time
  • Error-free signal quality and EMI/RFI protection
  • Backward compatible with previous USBenerations

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.