TRIPP LITE | U460-003-3A1G
Portable USB 3.1 Gen 1 Gigabit Ethernet Adapter with 3-Port Hub, Aluminum, Thunderbolt 3 Compatible

MFR PART #  U460-003-3A1G
PART #  812852
Minimum 1 EACH
Call for Availability

Description

The U460-003-3A1G Portable USB 3.1 Gen 1 Gigabit Ethernet Adapter’s built-in USB-C cable connects to your tablet, laptop or computer to give you three external USB-A ports. Just plug and play with no drivers or external power supply needed. Ideal for a wide range of USB devices, such as flash drives, external hard drives, DVD players, MP3 players and digital cameras.Plus, the U460-003-3A1G’s RJ45 port connects your computer to a wired network or the Internet using a UTP cable, such as Tripp Lite’s N 201-Series Cat6 cables, without requiring the installation of an internal Ethernet card.The bus-powered adapter and hub supports USB 3.1 Gen 1 data transfer rates up to 5 Gbps-ten times faster than USB 2.0-as well as true 10/100/1000 Mbps network speed s. All three USB ports support USB Battery Charging (BC) specification v1.2, which indicates they provide up to 1.5A for fast charging of mobile devices. The compact aluminum case fits easily into your backpack, briefcase or laptop bag to power USB-ena bled devices or access the Ethernet wherever you are. The U460-003-3A1G is backward compatible with previous USB generations, so you can continue using older peripherals while getting maximum high-speed performance from new devices. Adapter is IEEE 802 .3az (Energy Efficient Ethernet) compliant. Supports IPv4 and IPv6 pack COE (Checksum Offload Engine) to reduce CPU loading, as well as full- and half-duplex operations, Wake-on-LAN, jumbo frames and VLAN tagging.USB Type-C and USB-C are trademarks of USB Implementers Forum

Features

  • Increases Your Computer’s Available USB-A Ports by 3
  • Connects to your tablet, laptop or computer’s USB-C or Thunderbolt(TM) 3 port to provide 3 USB-A ports
  • Ideal for flash drives, external hard drives, DVD players, MP3 players and digital cameras
  • Supprts USB 3.1 Gen 1 data transfer rates up to 5 Gbps - 10 times faster than USB 2.0
  • Backward compatible with previous USB generations
  • Supports USB Battery Charging (BC) specification v1.2, so ports provide up to 1.5A for fast charging of mobile devices
  • lso Provides an Easy Network Connection
  • RJ45 port connects to a wired network or the Internet using UTP cable, such as Tripp Lite’s N201-Series Cat6 cables
  • Supports true 10/100/1000 Mbps network speeds
  • No internal Ethernet card needed
  • Manufactured toxacting Specifications
  • Compliant with IEEE 802.3az (Energy Efficient Ethernet)
  • Supports IPv4 and IPv6 pack COE (Checksum Offload Engine) to reduce CPU loading
  • Supports full- and half-duplex operations
  • Supports Wake-on-LAN, jumbo frames and VLAN taggi
  • Take the Hub Anywhere
  • Bus-powered through USB-C connection
  • Compact case made from lightweight aluminum
  • Fits easily into your backpack, briefcase or laptop bag
  • Built-in cable is perfect for travel

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.