MIDDLE ATLANTIC PRODUCTS | U4V
4 Space (7) Vented Rackshelf

MFR PART #  U4V
PART #  394303
Minimum 1 EACH
In Stock

Description

Fully Vented Utility Shelf
Featuring fully ventilated bottom and sides for heat dissipation, these fully welded, easy-to-install shelves fit all components up to 17-3/8" wide to quickly meet all of your rackmounting needs. Made from 16-gauge steel, each unit is individually boxed. Includes 3 rear brackets to prevent components from sliding backwards. This shelf helps to save valuable space by accepting the mounting of the PD-815SC-PBSH 8 outlet, 15 amp power strip on the rear of shelf (Requires 2-1/4" deep by 18-3/4" wide open space behind the shelf). Also allows the attachment of optional clamping bars to secure components.

Features

  • Fully ventilated bottom and side areas for maximizing heat dissipation
  • Includes 3 rear brackets to prevent components from sliding backwards
  • Allows optional PD-815SC-PBSH (15 Amp, 8 outlet surge protected power strip) to be attached to the rear of the shelf
  • Allows attachment of optional clamping bars to secure components
  • Fully vented utility shelf

Specifications:

Color BLACK
Type SHELVES
Shelf Application STANDARD
Shelf Construction VENTED
Shelf Mounting SINGLE-SIDED
Shelf Movement STATIONARY
Shelf Type RACK
Shelf Weight Capacity STANDARD

Spec Sheet

Spec Sheet