ORTRONICS | UC04UB
UHD FIBER ENCLOSURE, PATCH, UHD-B, 2U, BLACK

MFR PART #  UC04UB
PART #  1022383
Minimum 1 Each
In Stock

Description

The Infinium UC0 (UHD) fiber enclosure is perfect for fiber patching applications with sizes from 1RU to 4RU, black or white, with a cable management tray in the back of the enclosure to protect your connections. The enclosure accepts M7 cassettes with their base 12 fiber configurations. A separate version of the enclosure is available in a base 8 footprint

Features

  • Ultra High Density: Accepts twelve M7 cassettes per RU for up to 144 LC fibers per RU
  • Redesigned Layout: New positioning for splice trays for improved cable routing and splicing capability
  • Modular Drawer Faces: Accepts pre-terminated M7 cassettes or UHD7FP adapter panels
  • Front-loading, drawer-style design: Maximizes port density while providing easy cable access
  • Fiber port labeling: Provides easier administration
  • Pre-terminated solution: Fastest installation, highest performance and consistent factry quality with M7 cassettes

Specifications:

Loaded UNLOADED
Type RACK MOUNT
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.