PANDUIT | UICMPP24BLY
24-Port Patch Panel With Six UICPPL4BL Mini-Com(R)Ultimate ID(R) Faceplates

MFR PART #  UICMPP24BLY
PART #  277737
Minimum 1 EACH
In Stock

Features

  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Mount to standard EIA 19" rack or 23" racks with optional extender bracket
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement label covers available
  • Labels sold separately

Specification Description

Modular Patch Panel
Color: Black
Identification: Integrated Labeling
Number Of Module Spaces: 24
Number Of Ports: 24
Number Of Rack Spaces: 1
Patch Panel Style: Flat
Labels Required: 6-Four Port
Dimension: 1.72 Inch Height x 19 Inch Width x 0.76 Inch Depth

Specifications:

Number of Ports 24
Rack Units 1

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.