QUAM-NICHOLS COMPANY | UL-5
8" O.D. Speaker, 10 Ounce Magnet, 5W-70V Transformer, 4µf Capacitor, Round Baffle, Listed UL 1480 (UUMW)
Description
The QUAM UL-5 is a complete UL Listed Fire-protective signaling device with a 8 O.D. full range speaker, 4 mf capacitor, 5 Watt-70 Volt transformer with jumper select, perforated 22 gauge steel baffle, 16 gauge steel back box. Optional line supervision capacitor available. Baffle Finish: White baked epoxy hybrid.
Must be a reseller to purchase this product
Features
- Ceiling Mount Loudspeaker Assembly
- 8" Speaker with a 4 mf Capacitor and 70 Volt Pig-Tail Leads
- Includes an ERD-8 Enclosure
- UL Listed
Specifications:
Device Type | SPEAKER |
Environment | INDOOR |
Power | 70.7 V |
UNSPSC Code | 46171600 |