APPROVED MANUFACTURERS | 1015BC-10/19-2 |
Hook-Up Wire, UL 1015, 10 AWG, 19 Strands, 600V, Bare Copper, PVC, Red

PART #  1015BC-10/19-2
Minimum 250 FEET
In Stock

Specifications:

Conductor Material BARE COPPER
Conductor Size 10 AWG (AMERICAN WIRE GAUGE)
UL Style UL TYPE AWM, STYLE 1015
Conductor Stranding 19 STRANDS IN EACH CONDUCTOR
Insulation Color RED
Insulation Material PVC-POLYVINYL CHLORIDE
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)

Spec Sheet

Spec Sheet