APPROVED MANUFACTURERS | 1015BC-16/26-9 |
Hook-Up Wire, UL 1015, 16 AWG, 26 Strands, 600V, Bare Copper, PVC, White

PART #  1015BC-16/26-9
Minimum 1000 FEET
In Stock

Specifications:

Conductor Material BARE COPPER
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 26 STRANDS IN EACH CONDUCTOR
Insulation Color WHITE
Insulation Material PVC-POLYVINYL CHLORIDE
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)
UL Style UL TYPE AWM, STYLE 1015

Spec Sheet

Spec Sheet