APPROVED MANUFACTURERS | 1213-24/7-0 |
Hook-Up Wire, UL 1213, 24 AWG, 7 Strands, Silver-Coated Copper, TFE, Black

PART #  1213-24/7-0
Minimum 750 FEET
In Stock

Specifications:

Conductor Material SILVER PLATED COPPER
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 7 STRANDS IN EACH CONDUCTOR
Insulation Color BLACK
Insulation Material PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)
UL Style UL TYPE AWM, STYLE 1213

Spec Sheet

Spec Sheet