APPROVED MANUFACTURERS | 1283BC-6/19-0 |
UL 1232. 1283 1346, 10269, PVC (polyvinyl chloride) insulated wire, 6 AWG 19 strand bare copper, black

PART #  1283BC-6/19-0
Minimum 100 FEET
In Stock

Specifications:

Conductor Material BARE COPPER
Conductor Size 6 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 19 STRANDS IN EACH CONDUCTOR
Insulation Color BLACK
Insulation Material PVC-POLYVINYL CHLORIDE
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)
UL Style UL TYPE AWM, STYLE 1283

Spec Sheet

Spec Sheet