APPROVED MANUFACTURERS | 1429-20/19-8 |
Hook-Up Wire, UL 1429, 20 AWG, 19 Strands, 150V, Tinned Copper, PVC (Irradiated), Gray

PART #  1429-20/19-8
Minimum 1000 FEET
Call for Availability

Specifications:

Conductor Material TINNED COPPER
Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
UL Style UL TYPE AWM, STYLE 1429
Conductor Stranding 19 STRANDS IN EACH CONDUCTOR
Insulation Color GRAY (SLATE)
Insulation Material IRPVC-IRRADIATED (CROSS LINKED) POLYVINYL CHLORIDE
Mil Spec MIL-W-16878/1 (TYPE B)
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)

Spec Sheet

Spec Sheet