APPROVED MANUFACTURERS | 1429-26/7-6 |
Hook-Up Wire, UL 1429, 26 AWG, 7 Strands, 150V, Tinned Copper, PVC (Irradiated), Blue

PART #  1429-26/7-6
Minimum 2000 FEET
In Stock

Specifications:

Conductor Material TINNED COPPER
Conductor Size 26 AWG (AMERICAN WIRE GAUGE)
UL Style UL TYPE AWM, STYLE 1429
Conductor Stranding 7 STRANDS IN EACH CONDUCTOR
Insulation Color BLUE
Insulation Material IRPVC-IRRADIATED (CROSS LINKED) POLYVINYL CHLORIDE
Mil Spec MIL-W-16878/1 (TYPE B)
Product Type UL STYLES 1000-1999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)

Spec Sheet

Spec Sheet