APPROVED MANUFACTURERS | 3196-4/133-9 |
UL3196 4 133 STR TNC XLPE WHT 125C 600V ROHS

PART #  3196-4/133-9
Minimum 50 FEET
In Stock

Specifications:

Conductor Material TINNED COPPER
Conductor Size 4 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 133 STRANDS IN EACH CONDUCTOR
Insulation Color WHITE
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Product Type UL STYLES 3000-3999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 125 DEGREES CENTIGRADE (257 F)
UL Style UL TYPE AWM, STYLE 3196
UNSPSC Code 26121539