APPROVED MANUFACTURERS | M16878/1-BEB-8 |
M16878/1-24-8 GRAY 7 STR TNC PVC 600V 105C TYPE B-24/7 ROHS

PART #  M16878/1-BEB-8
Minimum 5000 FEET
Call for Availability

Description

Type B
PVC
Stranded conductor

Applications

For internal wiring of meters, panels and electronic equipment.

Specification Description

CONDUCTOR: Tinned Copper
INSULATION: Polyvinyl Chloride (PVC)
TEMPERATURE: -55C to 105C
VOLTAGE: 600 V

Specifications:

Conductor Material TINNED COPPER
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 7 STRANDS IN EACH CONDUCTOR
Insulation Color GRAY (SLATE)
Product Type M16878
Insulation Material PVC-POLYVINYL CHLORIDE
RoHS Compliant YES
Mil Spec MIL-W-16878/1 (TYPE B)
Shielded NOT SHIELDED
Temperature Rating 105 DEGREES CENTIGRADE (221 F)

Spec Sheet

Spec Sheet