APPROVED MANUFACTURERS | M16878/4-BGA-7 |
M16878/4-20-7 VIOLET SOL SPC PTFE 600V 200C TYPE E-20/1

PART #  M16878/4-BGA-7
Minimum 5000 FEET
Call for Availability

Description

Type E
TFE
Stranded or solid conductor

Applications

For internal wiring of meters, panels and electronic equipment.

Specification Description

CONDUCTOR: Silver-plated Copper
INSULATION: TFE, extruded
TEMPERATURE: -60C to 200C
VOLTAGE: 600 V

Specifications:

Conductor Material SILVER PLATED COPPER
Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color VIOLET (PURPLE)
Insulation Material PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Mil Spec MIL-W-16878/4 (TYPE E)
Product Type M16878
RoHS Compliant NOT DECLARED
Shielded NOT SHIELDED
Temperature Rating 200 DEGREES CENTIGRADE (393 F)

Spec Sheet

Spec Sheet