CORNING | UNI-3003-13U1
1 IDC Universal Line Module (ULM), TandAction(tm) Hybrid IDC Universal Station Protector (USP(tm))

MFR PART #  UNI-3003-13U1
PART #  389805
Minimum 1 EACH
In Stock

Description

The Corning Cable Systems UNI(tm) 3003 Series Universal Network Interface Devices are environmentally sealed units which provide demarcation points for subscriber lines. The 3-line capacity housings, molded from an engineering grade thermoplastic, are ideal for both indoor and outdoor applications. Internal components are constructed with the highest quality brass and stainless steel material for increased durability and corrosion resistance. Protector modules and network connections can be quickly accessed through the one-step telco access design. The internal layout is specifically designed for flexibility and universality, capable of accepting a wide variety of industry-standard line modules and protectors. The snap-in ground feature minimizes installation time and wiring errors, resulting in significant operational savings. Heavy-duty rear and bottom-entry grommets are located to optimize internal wiring management. This UNI-3003 features the Universal Line Module (ULM), equipped with eith er Insulation Displacement Connections (IDCs) or Screw Terminals, features integrated protection, telco demarcation and testing, as well as subscriber termination in one compact, modular unit. The IDC Universal Line Module is also available with integr ated ADSL/VDSL splitter circuitry (ULM-DSL). that meets all ADSL, ADSL2, ADSL2+, VDSL, and VDSL2 requirements, and includes ring trip enhancements to prevent errors in video deployments. All ULMs have an innovative bypass switch design that physically disengages the plug from the jack prior to subscriber wiring access, fulfilling UL safety requirements. Highly visible orange levers and engraved line module doors on the IDC ULM clearly indicate each tip/ring slot, as well as connected and disconnecte d IDC positions. The IDC ULM exceeds Telcordia requirements for sealed terminations by integrating the Insulation Displacement Connections (IDC), subscriber bridge and RJ11 test jack into an environmentally sealed module.

Specifications:

Type NETWORK INTERFACE DEVICE
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.