SECURITRON MAGNALOCK CORP | UNL-12
Electromechanical Lockset Strike, 12 Volt DC, 300 Milliampere, 1500 Lb Load, Satin Stainless Steel

MFR PART #  UNL-12
PART #  CS164421
Minimum 1 EACH
In Stock

Features

  • No Cutting or Altering of the Jamb Required
  • Motorized, No Solenoids
  • Fully Concealed Installation
  • Maintains Deadlatch Function at All Time
  • Continuous Duty
  • Releases Under Pre-Load
  • Latch Status Sensor is Standard (SPDT)

Specifications:

Finish US32D SATIN STAINLESS STEEL
Frame Material ALUMINUM, HOLLOW METAL, OR WOOD
Mounting FOR CENTERLINE INSTALLATIONS
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type FOR USE WITH CYLINDRICAL LOCK
Max Latch Length - Inch MAXIMUM 5/8 INCH THROW
Pull Strength - Lbs 1000 - 1500 LBS.
Sales Category ELECTRIC STRIKE
Voltage and Duty CONT 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT 12 VOLT DC INTERMITTENT DUTY
Switches LATCHBOLT MONITOR
UL UL 3-HOUR FIRE LABEL
Warranty LIFETIME
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.