TRIPP LITE | UPB-12K0-2U
Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight

MFR PART #  UPB-12K0-2U
PART #  812858
Minimum 1 EACH
Call for Availability

Description

No more frantic searching for an AC power outlet when your cellphone, tablet, or other mobile device’s battery power is getting low. The UPB-12K0-2U Portable 12,000mAh Dual-Port Mobile Power Bank is the perfect power solution when you’re on the road, o r stuck somewhere without convenient electricity. It fits comfortably in your purse, backpack or laptop bag to keep your e-reader, MP3 player, handheld game console or Bluetooth device operating when you need it.Just connect your device to the UPB-12K0 -2U’s USB-A port using the included USB Micro-B cable or another cable suitable for your device. Press the on/off button to illuminate the LEDs that indicate the Mobile Power Bank’s battery capacity at a glance. Press the button twice to use the unit a s an LED flashlight.The portable UPB-12K0-2U’s dual USB ports provide up to 5V, 1A and 5V, 2A of power, so you can charge two devices at once. Its 12,000mAh capacity charges devices at maximum power up to 4 hours. It protects against short circuits, ov ervoltage, over-current, overcharges and overdischarges. Charge the Mobile Power Bank by connecting its USB Micro-B port to a USB charger or a computer’s USB-A port using the included cable. Press the on/off button, and the four LEDs will blink or ligh t solid in various combinations to indicate the battery level.

Features

  • Travel-Sized for Convenient Charging of Dual Devices Anywhere
  • Fits comfortably in your purse, backpack, or laptop bag
  • Ideal for charging cellphones, tablets, e-readers, MP3 players, handheld game consoles and Bluetooth headsets, headphones and speakers
  • USB Micro-B charging cable included
  • Superior Charge Capability Without an AC Power Outlet
  • Connect USB-A port to device for charging at maximum output up to 4 hr.
  • Dual USB ports provide up to 5V, 1A and 5V, 2A of power at 12,000mAh capacity
  • Protectsainst short circuits, overvoltage, over-current, overcharges and overdischarges
  • Built-In Lithium-Ion Battery
  • Connect the power bank’s USB Micro-B port to a USB charger or a computer’s USB-A port to charge internal battery
  • Built-in LEDs indicate how muh battery capacity is left
  • Unit also functions as a convenient LED flashlight

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.