COMPREHENSIVE CONNECTIVITY | USB2-AB-50PROA
Pro AV/IT Active USB A Male to B Male 50ft (Center Position)

MFR PART #  USB2-AB-50PROA
PART #  590892
Minimum 1 EACH
In Stock

Description

Comprehensive Active Pro AV/IT USB Extender Cables eliminate the 15ft USB length constraint allowing for extended USB connections. This active USB A male to B male cable allows placement of USB devices up to 50 feet away. Cable uses a center position b ooster to allow for placement behind wall plates as you can add up to 15 feet to either end of this cable. This extension cable actively buffers the incoming and outgoing signals to ensure compliance with the USB 2.0 specification for electrical and ti ming minimums. Designed for use with USB 2.0 or 1.1 devices including webcams, interactive whiteboards, and printers. Molded strain relief provides unsurpassed durability. Lifetime Warranty.

Features

  • Professional grade heavy-duty construction
  • USB A Male to USB B Male
  • USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards
  • No external power required (Pulls power from source)
  • Available in multiple lengths
  • Premium Tinned Copperaid construction
  • Plug-and-play, no additional drivers required
  • Booster located inline for easy installation in conduit
  • SureLength length indicators on the connector heads make it easy to organize for installations
  • Lifetime Warranty

Specification Description

Performance Grade: Better
Connector Type 1: USB A male
Connector Type 2: USB B male
Bandwidth: Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
Shielding: 65% Braid
Gauge: 24/22AWG
Jacket: Black Matte PVC
UL Rated: Yes
RoHS

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.