COMPREHENSIVE CABLE | USB2-AMF-35PROAP
Pro AV/IT active plenum USB A male to A female cable, 35 ft. (center position)

MFR PART #  USB2-AMF-35PROAP
PART #  589941
Minimum 1 EACH
Call for Availability

Description

Comprehensive Active Pro AV/IT Plenum USB Extender Cables eliminate the 15ft USB length constraint allowing for extended USB connections. This active USB A male to A female cable allows placement of USB devices up to 75 feet away. Cable uses a center posi

Applications

Designed for use with USB 2.0 or 1.1 devices including webcams, interactive whiteboards, and printers. Molded strain relief provides unsurpassed durability. A plenum rated jacket allows insallation in ceilings without using conduit. Lifetime Warranty.

Features

  • Professional grade heavy-duty construction
  • USB A Male to USB B Male
  • USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards
  • No external power required (Pulls power from source)
  • Available in mulitple lengths
  • Premium Tinned Copper Braid

Specification Description

Performance Grade: Better
Connector Type 1: USB A male
Connector Type 2: USB A female
Bandwidth: Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
Shielding: 65% Braid
Gauge: 24/22AWG
Jacket: Plenum CL2P rating
UL Rated: Yes

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.