COMPREHENSIVE CABLE | USB2-AMF-50PROA
Pro AV/IT active USB A male to female cable, 50 ft. (center position)

MFR PART #  USB2-AMF-50PROA
PART #  589943
Minimum 1 EACH
Call for Availability

Description

Comprehensive Active Pro AV/IT USB Extender Cables eliminate the 15ft USB length constraint allowing for extended USB connections. This active USB A male to A female cable allows placement of USB devices up to 50 feet away. This cable uses a center positi

Applications

Designed for use with USB 2.0 or 1.1 devices including webcams, interactive whiteboards, and printers. Molded strain relief provides unsurpassed durability. Lifetime Warranty.

Features

  • Professional grade heavy-duty construction
  • USB A Male to USB A Female
  • USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards
  • No external power required (Pulls power from source)
  • Available in mulitple lengths
  • Premium Tinned Copper Bra

Specification Description

Performance Grade: Better
Connector Type 1: USB A male
Connector Type 2: USB A female
Bandwidth: Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
Shielding: 65% Braid
Gauge: 24/22AWG
UL Rated: Yes
Jacket: Black Matte Ro

Spec Sheet

Spec Sheet