PANDUIT | UTPCH15L25Y
Both 110 left orientation.

MFR PART #  UTPCH15L25Y
PART #  254535
Minimum 1 EACH
Call for Availability

Features

  • Category 5e rated 25-pair connectorized cable assemblies are enhanced performance patch cords featuring 25-pair Category 5e solid cable with Category 5e 25-pair RJ21 plug on either end
  • System also includes Category 5e rated 25-pair hydra with Category 5e 25-pair male connectors on one end and 12 Pan-Plug(TM) Modular Plugs terminated to the 10/100BASE-T Ethernet pins (1, 2, 3, and 6) on the other end
  • 100% tested for wiring sequence and continuity

Specifications:

Category CATEGORY 5
Color OFF WHITE
Connector Type TELCO TO TELCO
Lengths 15 FT. | 4.57 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type TELCO

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING