PANDUIT | UTPCH6GRY
Copper Patch Cord, STP, Category 5e, Black Boots, Pan-Plug Modular Plugs, T568A Wiring, Green Jacket, 6 Feet

MFR PART #  UTPCH6GRY
PART #  MM06-PA6-04
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Specifications:

Category CATEGORY 5E
Color GREEN
Connector Type RJ45 TO RJ45
Lengths 6 FT. | 1.83 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING