PANDUIT | UTPSP10GRY
Copper Patch Cord, STP, Category 6, Black Boots, Pan-Plug Modular Plugs, T568B Wiring, Green Jacket, 10 Feet

MFR PART #  UTPSP10GRY
PART #  MM10-PA7P-04
Minimum 1 Each
In Stock

Features

  • 100% performance tested for wire map, NEXT and return loss: Confidence that each patch cord delivers specified performance
  • Centered de-embedded plug: Performs in center of ANSI/TIA-568-C.2 component range, ensuring interoperability and optimum performa nce
  • Integral pair manager: Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch: Prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Slender strain relief boot: Provides eas access in high-density applications
  • Flexible stranded cable: U/UTP stranded 24 AWG copper cable with a nominal diameter of 0.235 inch allows for high density installations and superior panel cable management
  • Identification: Provides identification of performance level, length, and quality control number for future traceability
  • Variety of cable colors: Meets individual length and color-coding requirements and lengths for greater system flexibility
  • Robust construction: Rated to 2500 mating cycles
  • Keed version available: Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed jack modules, offering network design flexibility, ver satility accommodating discrete networks for enhanced security
  • Color bands (optional): Snap onto cable, allowing additional color-coding options
  • RJ45 plug lock-in device (optional): Secures plug into jack to prevent unauthorized removal of patch cord

Specifications:

Category CATEGORY 6
Color GREEN
Connector Type RJ45 TO RJ45
Lengths 10 FT. | 3.05 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 26121666

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.