PANDUIT | UTPSP6BUY
Copper Patch Cord, STP, Category 6, Black Boots, Pan-Plug Modular Plugs, T568B Wiring, Blue Jacket, 6 Feet

MFR PART #  UTPSP6BUY
PART #  MM06-PA7P-06
Minimum 1 EACH
In Stock

Description

Category 6, UTP patch cord with TX6(TM) PLUS Modular Plugs on each end.

Specifications:

Category CATEGORY 6
Color BLUE
Connector Type RJ45 TO RJ45
Lengths 6 FT. | 1.83 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING