VALCOM | V-1422
Ceiling Speaker, High Fidelity, Lay-In, 6 Watt, 8 Ohm, 60 Hertz to 20 Kilohertz, 102 dB Sensitivity, 23.75" Length x 23.75" Width x 3.75" Depth, Steel, White, Baked Enamel

MFR PART #  V-1422
PART #  316873
Minimum 1 EACH
In Stock

Description

Must be a reseller to purchase this product

Features

  • Lightweight
  • Inconspicuous Front Accessible Volume Control
  • Save time, Effort and Money
  • Durable White Acrylic Baked Enamel Finish
  • No Cutting Tiles, No Broken Tiles, No Mess
  • Excellent Music & Voice Quality
  • High-Fidelity Audio Quality
  • Built-In AmplifiVolume Control
  • Excellent Voice and Music Reproduction
  • High Fidelity 6 Watt Amplifier Built-In
  • Aesthetically Pleasing White Grille
  • Baked Enamel Finish
  • Integral Plenum Rated Backbox
  • Exceeds ASTM E84 Flame and Smoke Test
  • Four Seismic Tabs Provided foitional Mounting Integrity
  • Replaces a 2’ x 2’ or 1/2 of a 2’ x 4’ Ceiling Tile
  • Made in USA

Tech Info

UL, CE

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.