ALPHA WIRE | V16006 BK199
Industrial-Series-Cable, IndustrialSeriesV, 4 Conductor, 6 AWG, Foil Braid, 600 V, PVC Jacket, XLPE Insulation, 1.017 Jacket Diameter, 133/7x19/27 Stranding, Motors and Drives

MFR PART #  V16006 BK199
PART #  3ACD-0604FB-A
Available in 200 FEET increments
Minimum 200 FEET
In Stock

Applications

Alpha Wire’s Series V is optimized specifically for variable-frequency drives, Alpha Wire’s Series V VFD cable offers industry-leading mechanical and electrical performance.

Tech Info

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT4
UL RHW-2Wet_Dry
UL XHHW-2Wet_Dry
UL TC
UL EXPOSED RUN
UL DIRECT BURIAL
UL SUN RES

Specifications:

Armor NO
Composite NO
Conductor Count 4 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 6 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 1 WIRE
Product Type VFD
Screen/Shield Type BRAID OVER FOIL SHIELD
Screen/Shield SHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet