ALPHA WIRE | V16116
Industrial-Series-Cable, IndustrialSeriesV, 4 Conductor / 1 Pair, 16_14 AWG, Foil Braid, 600 V, PVC Jacket, XLPE Insulation, 0.717 Jacket Diameter, 26/30 Stranding, Motors and Drives

MFR PART #  V16116
PART #  2ACD-1604+14-1PR-A
Minimum 25 FEET
Call for Availability

Applications

Alpha Wire’s Series V is optimized specifically for variable-frequency drives, Alpha Wire’s Series V VFD cable offers industry-leading mechanical and electrical performance.

Tech Info

CE
CSA AWM I A_B
CSA AWM I_II A_B
CSA FT4
UL RHW-2Wet_Dry
UL XHHW-2Wet_Dry
UL TC
UL EXPOSED RUN
UL DIRECT BURIAL
UL SUN RES

Specifications:

Armor NO
Composite YES
Conductor Count COMPOSITE
Conductor Material TINNED OR COATED COPPER
Conductor Size COMPOSITE
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 1 WIRE
Product Type VFD
Screen/Shield Type BRAID OVER FOIL SHIELD
Screen/Shield SHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet