NEC DISPLAY | V652
LED Backlit Commercial Grade Display, LED Edgelit Backlight, 185 Watt, 65" Display, 1920 x 1080 Resolution, 16:9 Aspect Ratio, 450 Candela per Sq Meter, 0.74 MM Pixel Pitch

MFR PART #  V652
PART #  899762
Minimum 1 Each

Description

The item has been discontinued by the manufacturer.

NEC's 65" V652 commercial-grade large-screen LCD display utilizes LED-backlighting to reduce the product's depth and power consumption when compared to its predecessor. The V652 also features built-in 10W speakers and an Open Pluggable Specification (OPS)-compliant expansion slot. This future-proofs the display and allows for the seamless integration of a computer or other NEC/third-party component. Because video, RS-232 control and power are passed internally from the display to the accessory, additional cabling is not required, thereby simplifying installations. The V652's full high-definition panel is capable of displaying brilliant imagery and capturing the audience's attention, making it ideal for use in applications that require extended use, including retail stores, restaurants, indoor venues, training facilities and corporate boardrooms.

Features

  • LED backlighting technology reduces power consumption and allows for a slimmer cabinet depth
  • Built-in expansion slot supports the Open Pluggable Specification (OPS), which is the industry’s first standardization option slot that simplifies digital sign age installations
  • Full 1080p high-definition resolution provides stunning detail
  • Commercial-grade LCD panel and components
  • Expanded connectivity with digital loop-through
  • Built-in, low-profile 10W speakers enhance the experience with superior sound
  • eMatrix allows you to create video walls up to 10 x 10

Specifications:

UNSPSC Code 46171612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.