VANDERBILT INDUSTRIES | VBB-RI
Reader Interface For VBB And VLB Access Control Platforms

MFR PART #  VBB-RI
PART #  CS443059
Minimum 1 EACH
Call for Availability

Description

The ComNet Reader Interface offers a cost effective, modular approach to access control system design. The VBB-RI is the bridge between the bright blue or lite blue Controller and the reader. The VBB-RI is compatible with several read head technologies and supports facility lockdown and degraded mode.

Must be a reseller to purchase this product.

Features

  • Connects one reader via RS485 protocol to the VBB reader controller
  • Compatible with proximity, smart card, biometrics, magnetic stripe, barcode and Wiegand read head technologies
  • Two form C, single pole/double throw, mechanically latching 1A relays (pre-programmed for dedicated functionality)
  • Four contact inputs for Door exit request, Door position switch, Push button override, and Auxiliary input
  • Facility lockdown via credential or external pushbuttton
  • Degraded mode
  • Metal enclosure with hinged andual screw door
  • On board connection for tamper switch
  • Tamper switch, lock & key option available

Specifications:

Environmental INDOOR
Number of Readers 1
Product Type MULTICOMM CONTROLLER
Input Voltage SELECTABLE 12 OR 24V AC OR DC
Sales Category ELECTRIC SYSTEM CONTROLLER
Interface WIEGAND
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.