
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ 11/RJ12 and RJ45); Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-Inch x 7.5-Inch x 0.9-Inch. Klein Tools offers a comprehensive line of VDV products created to prep, connect, and test network, phone, CA TV, home theater, satellite, and security cables for residential or commercial systems.
Features
- Fast, reliable modular-crimp connector installation for voice and data applications
- All-In-One Tool, cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cable)
- Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45)
- Steel body with black-oxide finish for excellent performance and durability
- Crimping dies are precision ground from high-carbon steel
- Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors
- Ratchet safety-relea and a blade-guard on cutting and stripping knives reduce risk of injury
- Full-cycle ratchet mechanism prevents the release of the connector prior to full compression
- Yellow and black grips enhance comfort, visibility, and allow quick identification
- Thee crimping dies (8-position, 6-position and 4-position)
- Cable parameters: 28-22 AWG (.08 - .34 mm2) flat or round; solid or stranded telephone and data
- Not for use with AMP connectors
- AMP is a registered trademark of TYCO, Inc.
- Replacement blade setvailable (Cat. No. VDV999-064)
Specification Description
Sub Brand: Tradesman Pro
Special Features: Padded Liner with Breathable Mesh
Waist Size: 35" to 39" (889.0 to 990.6 mm)
Overall Length: 49" (124.5 cm)
Overall Width: 5" (127.0 mm)
Material: Ballistic Polyester and Leather
Belt Width: 2" (50.8 mm)
t: 1.3 lb (0.6 kg)
Specifications:
Copper Type | CRIMP |
---|---|
Type | COPPER |
UNSPSC Code | 27112750 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.