KLEIN | VDV526-052
LAN Scout Jr. Continuity Tester

MFR PART #  VDV526-052
PART #  504787
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

This easy-to-use, compact tester saves time and money on the job. The LAN Scout Jr. tests continuity on twisted pair data wiring connections. An integrated tone generator supports multiple tones and control of the pins carrying the tone. The self-storing remote makes this tool easy to store and locate.

Features

  • Tests the continuity of twisted pair data wiring (RJ45) connections
  • Displays wire map
  • Easy to use, compact tool saves time and money on the job
  • Dual function button- operates test functions and tone generator
  • Large display for easy identification
  • Rur molding for comfort
  • Self-storing remote

Specification Description

Material: Galvanized Steel
Cable Diameter: 1.00" to 1.24" (25.4 to 31.50 mm)
Mesh Length: 12" (304.8 mm)
Maximum Safe Load: 680 lb (308 kg)
Weight: 0.25 lb (0.11 kg)

Specifications:

Type ETHERNET LAN TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.