BOSCH SECURITY SYSTEMS | VG5-163-PT0
100 Series Fixed 5-50 mm/Color, NTSC, Indoor Pendant, Analog, Tinted Acrylic Bubble

MFR PART #  VG5-163-PT0
PART #  500627
Minimum 1 EACH
Call for Availability

Description

Must be a reseller to purchase this product

Features

  • 540 TVL fixed dome series
  • Color and Day/Night camera options
  • Available with 2.7-13.5 mm or 5-50 mm lens
  • Coax/UTP transmission standard on all models
  • Convertible to IP communications with optional accessory VG4-MTRN-E1 (sold separately)

Specification Description

AutoDome Analog Fixed Indoor Camera

Specifications:

Compression Type MPEG4
Dome Color SMOKED
Environment INDOOR
Form Factor DOME
Lens Type VARI-FOCAL 5-50 MILLIMETER
PoE NO
Signal Process ANALOG

Spec Sheet

Spec Sheet