VIGITRON INC | VI1032
32-channel Passive Hub, 19", 1U

MFR PART #  VI1032
PART #  762014
Minimum 1 Each
Call for Availability

Description

The Vigitron Vi1032 is a 32 channel passive transceiver hub that transmits or receives video signals over unshielded twisted pair (UTP) wires, point-to-point for distances up to 750 feet (228 m). It can be used with any Vigitron transceivers to support "up-the-coax" PTZ signals.

This hub uses category 2-7 twisted pair wires, and is easy to install, cost effective and does not require power. It has built-in surge suppression to protect video equipment against damaging voltage spikes and provide noise immunity to ensure clear images.

This hub offers quality video in a highly integrated and cost effective package. It is ideal for a wide variety of security and surveillance applications that require high-density CCTV systems.

Features

  • Quality video over 750 feet (228 m) of unshielded twisted pair wires
  • NTSC, PAL and SECAM video formats
  • Compatible with qualified cameras with built-in UTP transmitter
  • 60 dB cross talk and noise immunity
  • No power required
  • Built-in differential and con surge protection
  • Female BNC and detachable terminal blocks
  • 1U high wall or rack mountable
  • Includes 32 coax jumper cables
  • Limited lifetime warranty

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.