VIGITRON INC | VI3305
Vigitron’s MaxiiNet 4-Port PoE Layer 2 Network Switch, 5 Port, Standard 10/100BaseT, 57 Volt DC Upto 120 Watt, RJ-45 Connection, Aluminum

MFR PART #  VI3305
PART #  883099
Minimum 1 EACH
Call for Availability

Description

Vigitron’s MaxiiNet Vi3305 fixed managed five port extended UTP PoE switch brings new performance standards to the growing need for high speed transmission of high speed Ethernet. It eliminates the need for local power for the cameras connected to its 4 ports At extended distances. The Vi3305 provides a 10/100Base-T And an SFP socket for fiber optic uplink. The Vi3305 is powered locally by the Vi1120 to supply 802.3at to each port, providing up to 37W (more than 802.3at) to each port or up to 74W fo r two combined ports compensating for surge conditions And requirements for high powered PoE PTZ domes.The Vi3305 can operate over UTP At extended distances up to 3,000 feet (909m) when combined with the Vi2301A or Vi2300A.

Features

  • 5-port extended distance ethernet over UTP layer 2 PoE switch
  • 4 extended UTP ports with PoE and IP video at distances up to 3000 ft (909 m)
  • Provides PoE power to the remote camera at extended distances when used with Vi2301A or Vi2300A and eliminates the need for local power source or power supplies
  • Provides up to 37W PoE per port, capable of combing each 2-ports for up to 74W
  • Provides MSA compliant SFP fiber output port for integration to existing fiber infrastructures and extreme long distance up to 80 Km
  • Provides PoE over current shut down protection
  • Certified (MPC) high data rate for virtual loss free transmission of cameras
  • Type tested to RFC 2544 TCP/IP network bandwidth packet transmission standards
  • Type tested for -30 to 75 deg C operatg temperature range
  • Complies with major IEEE standards and RFC network protocols for UTP, TCP/IP, HTTP/HTTPS
  • Provides full layer 2 network switch functionality

Tech Info

CE Certified, RoHS Compliant, WEEE

Specifications:

Mounting SURFACE MOUNT
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.