XTRALIS | VLI-885
Smoke Detector, Aspirating, 5 Relay, 18 to 30 Volt DC, 10/10.5 Watt, 415/440 Milliampere, 1.6 Ampere, 16.8" Width x 7.1" Depth x 12.5" Height

MFR PART #  VLI-885
PART #  883846
Minimum 1 EACH
Call for Availability

Features

  • Long Life, Intelligent, Fail-Safe Technology
  • The VLI Detector Combines a Fail-Safe Intelligent Filter (Patent Pending) with an Advanced Clean Air Barrier for Optics Protection Allowing the Use of Absolute Detection and a Long Detection Chamber Life wit hout the Need for Re-Calibration
  • Up to 21520 Square Foot Coverage
  • Up to 4 Inlet Pipes
  • Five High Intensity Status LEDs for Greater Visibility
  • Robust Absolute Smoke Detection
  • Intelligent Filter (Patent Pending)
  • Lint Trap to Capture Fibrous Particulatub-Sampling Probe (Inertial Separator)
  • Secondary Filter
  • Clean Air Barrier for Optics Protection Referencing
  • Autolearn Smoke and Flow
  • Air-Path Monitoring
  • Five Relays (Fire, Fault and 3 Configurable)
  • Relays Configurable as Latching or Non-Latching
  • Eable GPI and Relays
  • Ultrasonic Flow Sensing
  • Xtralis VSC, Xtralis VSM4 and Aspire Software Support
  • IP66 Enclosure
  • Easy Mounting with Steel Support Bracket
  • Modular Field Replaceable Parts for Ease of Servicing
  • Local USB Configuration Port
  • Easy Cableination Access
  • Imperial and Metric Pipe Ports
  • Rubberized Finish to External Housing

Specifications:

Type DETECTOR ACCESSORIES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.