COMMAND ACCESS TECHNOLOGIES | VLP-M-KIT48
Door Latch Pullback Kit, Motor Driven, 24 Volt DC, 48" Width Door, Includes 6’ Lead, Dogging Hole Cap, Baserail Kit, 20 Gauge Wire, For Von Duprin Exit Device

MFR PART #  VLP-M-KIT48
PART #  CS482538
Minimum 1 Each
Call for Availability

Features

  • The VLP Kit Series is a Practical and Cost-Effective Way to Convert a Mechanical Von Duprin 33/35 and 98/99 Series Exit Device to an Electrified Latch Pullback Device
  • This Easy to Install, Solenoid Driven Kit from Command Access Utilizes Our Module Tec hnology Which Allows for Centralized Power Supplies and Extended Wire Runs up to 700 Foort with 18/2 Wire
  • Made in USA

Specifications:

Function ELECTRIC LATCH RETRACTION
Input Voltage 24 VOLTS DC INTERMITTENT DUTY
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type EXIT DEVICE ACCESSORY
Rail Length - Inches 48 INCHES
Sales Category EXIT DEVICE ACCESSORY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.