VERTIV | VP8841
Vertiv Geist Monitored Rack PDU - (36) IEC C13 (6) IEC C19 L6-30P RPDU - Monitored - 36 x IEC 60320 C13, 6 x IEC 60320 C19 - 230 V - Vertical - Rack Mount - Rack-mountable

MFR PART #  VP8841
PART #  1009737
Minimum 1 Each
In Stock

Description

The Vertiv Geist Monitored Rack PDU VP8841 is a 30A, 208V, 0U vertical rack power distribution unit (PDU) with input power monitoring. The VP8841 has (36) IEC C13 and (6) IEC C19 outlets, and a L6-30P plug providing 4.9kW in power capacity. This Monito red Data Center rPDU provides you quick access to critical power usage information so you can evaluate energy usage trends and maximize uptime. The hot-swappable Interchangeable Monitoring Device displays current on the local LED display. Visible Light Communication technology allows you to view complete power usage data locally from a mobile device with the Vertiv rPDU Scanner app. Each rack mount PDU undergoes individual testing for functionality to ensure your network is powered by a reliable sma rt power strip. The unit comes with a three-year warranty that can be extended to five-years if registered within 120 days of purchase.

Features

  • Monitored Rack PDU provides access to power usage data so you can see trends and maximize uptime
  • VP8841 is a rack-mount PDU with (36) IEC C13 and (6) IEC C19 and a L6-30P with 4.9kW capacity
  • Vertiv Geist rPDUs are individually tested, UL-Listed, TAA-Compliant, and has RoHS certification
  • Manage up to 100 data center PDUs using a single IP address with Vertiv Intelligence Director
  • Three-year warranty is extendable to five years if unit is registered within 120 days of purchase

Specifications:

Number of Outlets 36
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.