VERTIV | VP8965
Vertiv Geist Switched Rack PDU - Data Center rPDU - (18) C13 (6) C19 L21-30P - 30A 120/208V 8.6kW NEMA L21-30P U-Lock Receptacles Switched Rack Mount PDU

MFR PART #  VP8965
PART #  1009751
Minimum 1 Each
In Stock

Description

The Vertiv Geist Switched Rack PDU VP8965 is a 30A, 120/208V WYE 0U vertical rack power distribution unit (PDU) with input power monitoring and outlet level switching. The VP8965 has 18 IEC C13 and 6 IEC C19 locking receptacles and a NEMA L21-30P plug providing 8.6kW of power capacity. This Switched rPDU allows you to turn off receptacles to avoid accidental overloads and power cycle equipment remotely to reboot unresponsive critical IT equipment. The hot-swappable Interchangeable Monitoring Device (IMD) displays current on the local LED display. It also supports Visible Light Communication (VLC) technology so you can view complete power usage data from a mobile device with the Vertiv rPDU Scanner application. The IMD includes ports for serial co mmunication, environmental monitoring, and dual ethernet ports. Simplify management of multiple PDUs with fault-tolerant daisy chaining or IP aggregation capabilities.

Features

  • Switched Rack PDUs simplify power management and allow you to remotely reboot unresponsive IT equipment
  • No batch testing to ensure each rPDU meets standard of quality and functionality
  • Manage up to 100 rack-mount PDUs using a single IP address with Vertiv Intelligence Director
  • 18 C13 and 6 C19 receptacles with U-Lock to protect your network from harmful power loss caused by accidental dislodging of plugs
  • Add two years on top of the three-year warranty when you register your unit within 120 days after purchase

Specifications:

Number of Outlets 18
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.